text.skipToContent text.skipToNavigation

RSD Countersunk Head Timber Screw, Moon Cut 5.0x45/30 TX25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Weight per piece (g) 3.88
Commodity code
Packed per 200
Full Box only

Specifications

Diameter 5
Length 45
Brand Fabory
Weight per piece (g) 3.88
Commodity code

Dimensions

b 30
d-D 5
dk (max.) 7.5
k 3.45
Driver size 25
L (mm) 45

Article numbers

Article number 51457.050.045
EAN 8712423114074
UBB 500728801696
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.