text.skipToContent text.skipToNavigation

RSD Countersunk Head Timber Screw, Moon Cut 5.0x100/60 TX25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Weight per piece (g) 8
Commodity code
Packed per 200
Full Box only

Specifications

Diameter 5
Length 100
Brand Fabory
Weight per piece (g) 8
Commodity code

Dimensions

b 60
d-D 5
dk (max.) 7.5
k 3.45
Driver size 25
L (mm) 100

Article numbers

Article number 51457.050.100
EAN 8712423114135
UBB 500728802272
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.