text.skipToContent text.skipToNavigation

RSD Countersunk Head Timber Screw, Moon Cut 4.5x70/42 TX20


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Weight per piece (g) 4.73
Commodity code
Packed per 200
Full Box only

Specifications

Diameter 4.5
Length 70
Brand Fabory
Weight per piece (g) 4.73
Commodity code

Dimensions

b 42
d-D 4.5
dk (max.) 7
k 3.35
Driver size 20
L (mm) 70

Article numbers

Article number 51457.045.070
EAN 8712423114043
UBB 500728801365
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.