text.skipToContent text.skipToNavigation

RSD Countersunk Head Timber Screw, Drill-Point 4.0x35/24 TX15


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Weight per piece (g) 2.08
Commodity code
Packed per 200
Full Box only

Specifications

Diameter 4
Length 35
Brand Fabory
Weight per piece (g) 2.08
Commodity code

Dimensions

b 24
d-D 4
dk (max.) 6
dp 2.6
k 2.75
Driver size 15
L (mm) 35

Article numbers

Article number 51455.040.035
EAN 8712423113749
UBB 500728798314
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.