text.skipToContent text.skipToNavigation

RSD Countersunk Head Timber Screw, Drill-Point 3.2x60/36 TX10


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Weight per piece (g) 2.16
Commodity code
Packed per 500
Full Box only

Specifications

Diameter 3.2
Length 60
Brand Fabory
Weight per piece (g) 2.16
Commodity code

Dimensions

b 36
d-D 3.2
dk (max.) 5
dp 2.4
k 2
Driver size 10
L (mm) 60

Article numbers

Article number 51455.032.060
EAN 8712423113725
UBB 500728798157
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.