text.skipToContent text.skipToNavigation

Round nut Tr 2,0xD Steel Plain Tr32X6

Article number
Diameter
Show all diameters
Brand Fabory
Material Steel
Surface treatment Plain
Info
  • ISO-metric trapezoidal thread according to DIN 103.

Specifications

Diameter Tr32
Brand Fabory
Material Steel
Surface treatment Plain
Info
  • ISO-metric trapezoidal thread according to DIN 103.

Dimensions

d-D Tr32
P 6

Article numbers

Article number 20485.320.006
EAN 8717077316775
UBB 500651022583
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.