text.skipToContent text.skipToNavigation

Round cap end steel BSPT 1.IN.


Article number
Diameter
Show all diameters
Brand Fabory
Material Steel
Surface treatment Plain
Thread Conical Taper pipe thread
Type BSPT
Weight per piece (g) 255
Packed per 1

Specifications

Diameter 1.IN.
Brand Fabory
Material Steel
Surface treatment Plain
Thread Conical Taper pipe thread
Type BSPT
Weight per piece (g) 255
Info For errors, technical mistakes and misprints, no liability is assumed
Commodity code

Standards

DIN 2986
EN 10241

Article numbers

Article number 75127.254.001
EAN 8717077781702
UBB 500679020510
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.