text.skipToContent text.skipToNavigation

Round cap end steel BSPT 1/8"


Article number
Diameter
Show all diameters
Brand Fabory
Material Steel
Surface treatment Plain
Thread Conical Taper pipe thread
Type BSPT
Weight per piece (g) 5
Packed per 1

Specifications

Diameter 1/8"
Brand Fabory
Material Steel
Surface treatment Plain
Thread Conical Taper pipe thread
Type BSPT
Weight per piece (g) 5
Info For errors, technical mistakes and misprints, no liability is assumed
Commodity code

Standards

DIN 2986
EN 10241

Article numbers

Article number 75127.031.001
EAN 8715493425569
UBB 204093076733
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.