text.skipToContent text.skipToNavigation

Round cap end steel 3000LBS NPT


Article number
Diameter
Show all diameters
Brand Fabory
Material Steel
Thread Conical Taper pipe thread
Type NPT
Weight per piece (g) 600
Info For errors, technical mistakes and misprints, no liability is assumed
Packed per 1

Specifications

Diameter 1.1/4"
Brand Fabory
Material Steel
Thread Conical Taper pipe thread
Type NPT
Weight per piece (g) 600
Info For errors, technical mistakes and misprints, no liability is assumed
Commodity code

Article numbers

Article number 75509.317.001
EAN 8715493430907
UBB 203093759116
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.