text.skipToContent text.skipToNavigation

Rosette washer open model Stainless steel A2


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 1.2
Commodity code
Packed per 500
Full Box only

Specifications

Diameter 8.5 mm
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 1.2
Commodity code

Dimensions

d2 21.5
For screw 8
h 4

Article numbers

Article number 51350.085.001
EAN 8712423113510
UBB 500728796250
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.