text.skipToContent text.skipToNavigation

Rosette washer open model Stainless steel A2


Article number 51350.065.001
Diameter
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 0.65
Commodity code
Packed per 500
Full Box only

Specifications

Diameter 6.5 mm
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 0.65
Commodity code

Article numbers

Article number 51350.065.001
EAN 8712423113503
UBB 500728796177
UNSPSC 31161801
Do not close this page. This message will disappear, when the page is fully loaded.