text.skipToContent text.skipToNavigation

Rosette washer open model Stainless steel A2 4.0MM


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 0.203
Commodity code
Packed per 250
Full Box only

Specifications

Diameter 4 mm
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 0.203
Commodity code

Dimensions

d2 11
For screw ø 3.5-4
h 2.3

Article numbers

Article number 51350.040.001
EAN 8715492284860
UBB 950356198164
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.