text.skipToContent text.skipToNavigation

Rosette washer open model Brass Nickel plated 6,3MM

Article number
Brand Fabory
Material Brass
Surface treatment Nickel plated
Weight per piece (g) 0.39
Commodity code

Specifications

Brand Fabory
Material Brass
Surface treatment Nickel plated
Weight per piece (g) 0.39
Commodity code

Dimensions

d2 17
For screw ø 5.5-6
h 3.2

Article numbers

Article number 50260.063.001
EAN 8717077021105
UBB 500723080882
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.