text.skipToContent text.skipToNavigation

Rosette washer open model Brass Nickel plated 5.5MM


Article number
Brand Fabory
Material Brass
Surface treatment Nickel plated
Weight per piece (g) 0.41
Commodity code
Packed per 200
Full Box only

Specifications

Brand Fabory
Material Brass
Surface treatment Nickel plated
Weight per piece (g) 0.41
Commodity code

Dimensions

d2 15
For screw ø 5
h 3.2

Article numbers

Article number 50260.055.001
EAN 8715492242518
UBB 950356082566
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.