text.skipToContent text.skipToNavigation

Rosette washer open model Brass 6,6MM


Article number
Brand Fabory
Material Brass
Weight per piece (g) 0.69
Commodity code
Packed per 200
Full Box only

Specifications

Brand Fabory
Material Brass
Weight per piece (g) 0.69
Commodity code

Dimensions

d2 17
For screw ø 5.5-6
h 3.2

Article numbers

Article number 50230.066.001
EAN 8715492242266
UBB 950356198990
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.