text.skipToContent text.skipToNavigation

Rond cap stainless steel cylindrical thread BSPP


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Cap
Weight per piece (g) 5
Info Round seal cap with cylindrical BSP internal thread.
Packed per 1

Specifications

Diameter 1/8
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Cap
Weight per piece (g) 5
Info Round seal cap with cylindrical BSP internal thread.
Commodity code

Article numbers

Article number 74856.031.001
EAN 8715493421967
UBB 204093066262
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.