text.skipToContent text.skipToNavigation

Rond cap stainless steel cylindrical thread BSPP 3/4


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Cap
Weight per piece (g) 46
Info Round seal cap with cylindrical BSP internal thread.
Packed per 1

Specifications

Diameter 3/4
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Cap
Weight per piece (g) 46
Info Round seal cap with cylindrical BSP internal thread.
Commodity code

Article numbers

Article number 74856.191.001
EAN 8715493422001
UBB 204093066676
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.