text.skipToContent text.skipToNavigation

Rodac Nipple 6 x 5


Article number 8G817081
Nominal diameter connection 2 5 inch (125)
Nominal diameter connection 1 6 inch (150)
Material connection 1 Other
Material connection 2 Other
Brand Rodac
Weight per piece (g) 0.99
Commodity code
Packed per 1

Specifications

Nominal diameter connection 2 5 inch (125)
Nominal diameter connection 1 6 inch (150)
Material connection 1 Other
Material connection 2 Other
Brand Rodac
Weight per piece (g) 0.99
Commodity code

Article numbers

Article number 8G817081
EAN 8717659191523
UBB 500641544829
UNSPSC 40173300
Manufacturer article nr  RQNA1056
Do not close this page. This message will disappear, when the page is fully loaded.