text.skipToContent text.skipToNavigation

Bosch Cordless Impact wrench GDS 10,8 V-EC (without battery/charger)


Article number 4P670122
Nominal voltage (V) 12
Width 54
Height 177
Length (m) 137
Weight including battery-pack (kg) 0.9
Max. torque (Nm) 115
Tool insertion 3/8 inch external square
Packed per 1

Specifications

Nominal voltage (V) 12
Width 54
Height 177
Length (m) 137
Weight including battery-pack (kg) 0.9
Max. torque (Nm) 115
Tool insertion 3/8 inch external square
Impacts (1/min) 3100
Idle rotational speed (1/min) 2600
Number of included batteries 0
Brand Bosch
Weight per piece (g) 1300
Commodity code

Article numbers

Article number 4P670122
EAN 3165140765114
UBB 500512651760
UNSPSC 27111701
Manufacturer article nr  06019E0101
Do not close this page. This message will disappear, when the page is fully loaded.