text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Rodac Impact socket RAG444038


Article number 5U125543
Wrench width (mm) 46
Length (m) 48
Brand Rodac
Weight per piece (g) 0.354
Commodity code
Packed per 1

Specifications

Wrench width (mm) 46
Length (m) 48
Brand Rodac
Weight per piece (g) 0.354
Commodity code

Article numbers

Article number 5U125543
EAN 8717659222883
UBB 500632181979
UNSPSC 27111704
Manufacturer article nr  RAG444038
Do not close this page. This message will disappear, when the page is fully loaded.