text.skipToContent text.skipToNavigation

Rodac Angle Grinder 16 x 100mm 14000RPM 0.7kW 1/4" BSP Inlet


Article number 8R922806
Width 371
Height 59
Length (m) 377
Rotational speed (1/min) 14000
Max. operation pressure (bar) 6.3
Tool insertion Other
Max. disc diameter (mm) 100
Packed per 1

Specifications

Width 371
Height 59
Length (m) 377
Rotational speed (1/min) 14000
Max. operation pressure (bar) 6.3
Tool insertion Other
Max. disc diameter (mm) 100
Device side air inlet R 1/4 inch
Required air volume 114
Brand Rodac
Weight per piece (g) 1700
Commodity code

Article numbers

Article number 8R922806
EAN 8717659232219
UBB 500632162334
UNSPSC 27112749
Manufacturer article nr  RC261
Do not close this page. This message will disappear, when the page is fully loaded.