text.skipToContent text.skipToNavigation

Ripca Superseal Sleeve 1-2.5mm² 5-Pole Black 2.8mm Length 100-Piece


Article number 7Z200347
Type of connection Other
Housing colour Black
Number of poles 5
Contact type Bus
Material housing Plastic
Connectable conductor cross section solid-core (mm²) 1 - 2.5
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 1 - 2.5
Packed per 1

Specifications

Type of connection Other
Housing colour Black
Number of poles 5
Contact type Bus
Material housing Plastic
Connectable conductor cross section solid-core (mm²) 1 - 2.5
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 1 - 2.5
Connectable conductor cross section fine-strand without cable end sleeve (mm²) 1 - 2.5
Connectable conductor cross section multi-wired (mm²) 1 - 2.5
Material insulation body Polyamide (PA)
Brand Ripca
Weight per piece (g) 1.
Commodity code
Type Superseal Sleeve

Article numbers

Article number 7Z200347
EAN 8712734097134
UBB 500640198262
UNSPSC 31410000
Manufacturer article nr  23690-100
Do not close this page. This message will disappear, when the page is fully loaded.