text.skipToContent text.skipToNavigation

Ripca Single core cable 2.0mm²


Article number 2N475848
Colour White
Number of cores 1
Material Copper
Approx. outer diameter 2
AWG size 15
Brand Ripca
Weight per piece (g) 3.1
Packed per 1

Specifications

Colour White
Number of cores 1
Material Copper
Approx. outer diameter 2
AWG size 15
Brand Ripca
Weight per piece (g) 3.1
Commodity code

Article numbers

Article number 2N475848
EAN 8712734018528
UBB 500644292491
UNSPSC 39100000
Manufacturer article nr  2WHT-100
Do not close this page. This message will disappear, when the page is fully loaded.