text.skipToContent text.skipToNavigation

Ripca Single core cable 0.5mm² brown/black


Article number 3L491359
Number of cores 1
Material Copper
Approx. outer diameter 0.5
AWG size 20
Brand Ripca
Weight per piece (g) 3.1
Commodity code
Packed per 1

Specifications

Number of cores 1
Material Copper
Approx. outer diameter 0.5
AWG size 20
Brand Ripca
Weight per piece (g) 3.1
Commodity code
Type Single Core FLRY-B

Article numbers

Article number 3L491359
UBB 500734379109
UNSPSC 31163100
Manufacturer article nr  0.5BRN.BLK
Do not close this page. This message will disappear, when the page is fully loaded.