text.skipToContent text.skipToNavigation

Ripca Female Plug 3 6316 6.3 x 0.8mm 100 Pieces


Article number 6V448526
Design Bushing
Material Brass
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Other
Brand Ripca
Weight per piece (g) 105
Commodity code
Packed per 1

Specifications

Design Bushing
Material Brass
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Other
Brand Ripca
Weight per piece (g) 105
Commodity code

Article numbers

Article number 6V448526
EAN 8712734087418
UBB 500640990676
UNSPSC 27110000
Manufacturer article nr  3.6316-100
Do not close this page. This message will disappear, when the page is fully loaded.