text.skipToContent text.skipToNavigation

Knipex Twin Wire Ferrule 2 x 1mm² Polypropylene Red 8mm Sleeve


Article number 5T850602
Colour Red
Sleeve length (mm) 8
Halogen free No
Construction type Twin cable end sleeve
Nominal cross section (mm²) 1
For cables resistant to short circuit No
Reel/roll packaging No
Packed per 1

Specifications

Colour Red
Sleeve length (mm) 8
Halogen free No
Construction type Twin cable end sleeve
Nominal cross section (mm²) 1
For cables resistant to short circuit No
Reel/roll packaging No
Material Copper
With identification flag No
Material insulation Polypropylene (PP)
AWG size Other
Brand Knipex
Weight per piece (g) 12
Commodity code

Article numbers

Article number 5T850602
EAN 4003773076636
UBB 500641806103
UNSPSC 31163100
Manufacturer article nr  97 99 372
Do not close this page. This message will disappear, when the page is fully loaded.