text.skipToContent text.skipToNavigation

Ripca Fork Terminal 4-6mm² PVC Insulation Yellow 5.3mm Hole 26.7mm 100-Piece


Article number 3A503650
Halogen free No
Total length (mm) 26.7
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 5.3
AWG-range 12 - 10
Packed per 1

Specifications

Halogen free No
Total length (mm) 26.7
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 5.3
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN No
Flange length (mm) 12.7
Brand Ripca
Weight per piece (g) 204
Commodity code
Type Fork Terminal

Article numbers

Article number 3A503650
EAN 8712734009847
UBB 500641076707
UNSPSC 31163100
Manufacturer article nr  685YLW-100
Do not close this page. This message will disappear, when the page is fully loaded.