text.skipToContent text.skipToNavigation

Ripca Male Terminal 6.3 x 0.8mm PVC Insulation Red 22-16AWG 22mm Length 100-Piece


Article number 3H576254
Design Plug
Halogen free No
Material Copper
AWG-range 22 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Packed per 1

Specifications

Design Plug
Halogen free No
Material Copper
AWG-range 22 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Brand Ripca
Weight per piece (g) 120
Commodity code
Type Male Terminal

Article numbers

Article number 3H576254
EAN 8712734008086
UBB 500644320292
UNSPSC 31163100
Manufacturer article nr  540RED-100
Do not close this page. This message will disappear, when the page is fully loaded.