text.skipToContent text.skipToNavigation

Ripca Single Core Cable 3mm² 4.1mm OD Brown 100m


Article number 2I180138
Nom. conductor cross-section 3
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Colour outer sheath Brown
Conductor material Copper
Material outer sheath Polyvinyl chloride (PVC)
Packed per 1

Specifications

Nom. conductor cross-section 3
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Colour outer sheath Brown
Conductor material Copper
Material outer sheath Polyvinyl chloride (PVC)
Conductor composition Class 6 = very flexible
Conductor colour Brown
Rated voltage U0 300
Number of cores 1
Max. permissible conductor temperature 105
Approx. outer diameter 4.1
Oil-resistant in accordance with IEC 60811-404 No
Cold-resistant in accordance with EN 60811-504+505+506 No
Conductor surface Other
Euro fire class according to EN 13501-6: class None
Euro fire class according to EN 13501-6: smoke development None
Euro fire class according to EN 13501-6: burning falling droplets/particles None
Euro fire class according to EN 13501-6: corrosivity/acidity None
AWG size Other
Conductor identification/ coding colour Brown
Brand Ripca
Weight per piece (g) 3570
Commodity code
Type Single Core Cable

Article numbers

Article number 2I180138
EAN 8712734018542
UBB 500641003115
UNSPSC 27110000
Manufacturer article nr  3BRN-100
Do not close this page. This message will disappear, when the page is fully loaded.