text.skipToContent text.skipToNavigation

Ripca Terminal Sleeve 2.8 x 0.5mm PVC Insulation Blue 16-14AWG 19.5mm Length 100-Piece


Article number 8A387456
Design Bushing
Halogen free No
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Packed per 1

Specifications

Design Bushing
Halogen free No
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Brand Ripca
Weight per piece (g) 120
Commodity code
Type Terminal Sleeve

Article numbers

Article number 8A387456
EAN 8712734009458
UBB 500644334236
UNSPSC 31163100
Manufacturer article nr  759BLU-100
Do not close this page. This message will disappear, when the page is fully loaded.