text.skipToContent text.skipToNavigation

Ripca Ring Antivibration Terminal 1.5-2.5mm² PVC Insulation Blue 8.4mm Hole 28.1mm 100-Piece


Article number 6E460126
Halogen free No
Total length (mm) 28.1
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 8.4
AWG-range 16 - 14
Packed per 1

Specifications

Halogen free No
Total length (mm) 28.1
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 8.4
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN No
Flange length (mm) 17.1
Brand Ripca
Weight per piece (g) 1.
Commodity code
Type Ring Antivibration Terminal

Article numbers

Article number 6E460126
EAN 8712734082482
UBB 500644317652
UNSPSC 31163100
Manufacturer article nr  527BLU-100
Do not close this page. This message will disappear, when the page is fully loaded.