text.skipToContent text.skipToNavigation

Ripca Female Terminal 4.8 x 0.5mm PVC Insulation Blue 16-14AWG 20mm Length 100-Piece


Article number 4H267318
Design Bushing
Halogen free No
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Packed per 1

Specifications

Design Bushing
Halogen free No
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Brand Ripca
Weight per piece (g) 120
Commodity code
Type Female Terminal

Article numbers

Article number 4H267318
EAN 8712734009434
UBB 500644334079
UNSPSC 31163100
Manufacturer article nr  742BLU-100
Do not close this page. This message will disappear, when the page is fully loaded.