text.skipToContent text.skipToNavigation

Ripca Pin Terminal with Anti Vibration 1.5-2.5mm² PVC Insulation Blue 19.8mm 50-Piece


Article number 1L183591
Halogen free No
Total length (mm) 19.8
For pull protected connections No
Reel/roll packaging No
Material Copper
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Packed per 1

Specifications

Halogen free No
Total length (mm) 19.8
For pull protected connections No
Reel/roll packaging No
Material Copper
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN No
Flange length (mm) 9.8
Pin diameter (pin shape terminal) (mm) 1.9
Brand Ripca
Weight per piece (g) 694
Commodity code
Type Pin Terminal with Anti Vibration

Article numbers

Article number 1L183591
EAN 8712734009168
UBB 500641052948
UNSPSC 31163100
Manufacturer article nr  564BLU-50
Do not close this page. This message will disappear, when the page is fully loaded.