text.skipToContent text.skipToNavigation

Ripca Ring Terminal 4-6mm² PE Insulation Yellow 8.4mm Hole 42mm 50-Piece


Article number 5E571794
Halogen free No
Total length (mm) 42
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 8.4
AWG-range 12 - 10
Packed per 1

Specifications

Halogen free No
Total length (mm) 42
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 8.4
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN No
Brand Ripca
Weight per piece (g) 1500
Commodity code
Type Ring Terminal

Article numbers

Article number 5E571794
EAN 8712734010348
UBB 500644337619
UNSPSC 39121723
Manufacturer article nr  B1061803-50
Do not close this page. This message will disappear, when the page is fully loaded.