text.skipToContent text.skipToNavigation

Ripca Single Core Cable 1mm² 1.95mm OD Gray 100m


Article number 7R570175
Nom. conductor cross-section 1
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Colour outer sheath Grey
Conductor material Copper
Material outer sheath Polyvinyl chloride (PVC)
Packed per 1

Specifications

Nom. conductor cross-section 1
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Colour outer sheath Grey
Conductor material Copper
Material outer sheath Polyvinyl chloride (PVC)
Conductor composition Class 6 = very flexible
Conductor colour Grey
Rated voltage U0 300
Number of cores 1
Max. permissible conductor temperature 105
Approx. outer diameter 1.95
Oil-resistant in accordance with IEC 60811-404 No
Cold-resistant in accordance with EN 60811-504+505+506 No
Conductor surface Other
Euro fire class according to EN 13501-6: class None
Euro fire class according to EN 13501-6: smoke development None
Euro fire class according to EN 13501-6: burning falling droplets/particles None
Euro fire class according to EN 13501-6: corrosivity/acidity None
AWG size 18
Conductor identification/ coding colour Grey
Brand Ripca
Weight per piece (g) 1250
Commodity code
Type Single Core Cable

Article numbers

Article number 7R570175
EAN 8712734018207
UBB 500640151055
UNSPSC 39100000
Manufacturer article nr  1GRY-100
Do not close this page. This message will disappear, when the page is fully loaded.