text.skipToContent text.skipToNavigation

Ripca Single Core Cable 0.75mm² 1.8mm OD Purple 100m


Article number 8V695972
Nom. conductor cross-section 0.75
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Colour outer sheath Purple
Conductor material Copper
Conductor composition Class 6 = very flexible
Packed per 1

Specifications

Nom. conductor cross-section 0.75
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Colour outer sheath Purple
Conductor material Copper
Conductor composition Class 6 = very flexible
Conductor colour Purple
Number of cores 1
Max. permissible conductor temperature 105
Approx. outer diameter 1.8
Oil-resistant in accordance with IEC 60811-404 No
Cold-resistant in accordance with EN 60811-504+505+506 No
Conductor surface Other
Euro fire class according to EN 13501-6: class None
Euro fire class according to EN 13501-6: smoke development None
Euro fire class according to EN 13501-6: burning falling droplets/particles None
Euro fire class according to EN 13501-6: corrosivity/acidity None
AWG size Other
Conductor identification/ coding colour Purple
Brand Ripca
Weight per piece (g) 938
Commodity code
Type Single Core Cable

Article numbers

Article number 8V695972
EAN 8712734995591
UBB 500640086889
UNSPSC 39100000
Manufacturer article nr  0.75PRP-100
Do not close this page. This message will disappear, when the page is fully loaded.