text.skipToContent text.skipToNavigation

Ripca Fork Terminal 0.5-1.5mm² PVC Insulation Red 5.3mm Hole 22mm 100-Piece


Article number 8E215156
Halogen free No
Total length (mm) 22
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 5.3
AWG-range 20 - 16
Packed per 1

Specifications

Halogen free No
Total length (mm) 22
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 5.3
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN No
Flange length (mm) 11.5
Brand Ripca
Weight per piece (g) 120
Commodity code
Type Fork Terminal

Article numbers

Article number 8E215156
EAN 8712734008512
UBB 500644328212
UNSPSC 31163100
Manufacturer article nr  645RED-100
Do not close this page. This message will disappear, when the page is fully loaded.