text.skipToContent text.skipToNavigation

Ripca Flat Pin Sleeve 6.3 x 0.8mm 16-14AWG 19.2mm Length 100-Piece


Article number 7E554417
Design Bushing
Halogen free No
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Other
With tap spreader No
Packed per 1

Specifications

Design Bushing
Halogen free No
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Other
With tap spreader No
Brand Ripca
Weight per piece (g) 125
Commodity code
Type Flat Pin Sleeve

Article numbers

Article number 7E554417
EAN 8712734027056
UBB 500644296039
UNSPSC 27110000
Manufacturer article nr  30.292.2T-100
Do not close this page. This message will disappear, when the page is fully loaded.