text.skipToContent text.skipToNavigation

Ripca Bullet Terminal 0.5-1.5mm² PVC Insulation Red 4.7mm Hole 21.5mm 50-Piece


Article number 9S721297
Halogen free No
Total length (mm) 21.5
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 4.7
AWG-range 20 - 16
Packed per 1

Specifications

Halogen free No
Total length (mm) 21.5
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 4.7
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN No
Flange length (mm) 11
Brand Ripca
Weight per piece (g) 66
Commodity code
Type Bullet Terminal

Article numbers

Article number 9S721297
EAN 8712734008161
UBB 500641038103
UNSPSC 31163100
Manufacturer article nr  547RED-50
Do not close this page. This message will disappear, when the page is fully loaded.