text.skipToContent text.skipToNavigation

Ripca Female Terminal 6.3 x 0.5mm 14-10AWG 20mm Length 100-Piece


Article number 8W359497
Design Bushing
Halogen free No
Material Other
AWG-range 14 - 10
Nominal cross section (mm²) 2.5 - 6
Material insulation Other
With tap spreader No
Packed per 1

Specifications

Design Bushing
Halogen free No
Material Other
AWG-range 14 - 10
Nominal cross section (mm²) 2.5 - 6
Material insulation Other
With tap spreader No
Brand Ripca
Weight per piece (g) 115
Commodity code
Type Female Terminal

Article numbers

Article number 8W359497
EAN 8712734084264
UBB 500644300070
UNSPSC 27110000
Manufacturer article nr  3.2050-100
Do not close this page. This message will disappear, when the page is fully loaded.