text.skipToContent text.skipToNavigation

Ripca Piggyback Terminal 6.3 x 0.8mm 100-Piece


Article number 3Z102223
Design Bushing
Halogen free No
Material Brass
Material insulation Other
With tap spreader Yes
Brand Ripca
Weight per piece (g) 50
Packed per 1

Specifications

Design Bushing
Halogen free No
Material Brass
Material insulation Other
With tap spreader Yes
Brand Ripca
Weight per piece (g) 50
Commodity code
Type Piggyback Terminal

Article numbers

Article number 3Z102223
EAN 8712734011185
UBB 500644295460
UNSPSC 27110000
Manufacturer article nr  30.289-100
Do not close this page. This message will disappear, when the page is fully loaded.