text.skipToContent text.skipToNavigation

Ripca Female Terminal 6.3 x 0.8mm PA Insulation Blue 16-14AWG 22mm Length 100-Piece


Article number 7S687706
Design Bushing
Halogen free No
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Polyamide (PA)
With tap spreader No
Packed per 1

Specifications

Design Bushing
Halogen free No
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Polyamide (PA)
With tap spreader No
Brand Ripca
Weight per piece (g) 13
Commodity code
Type Female Terminal

Article numbers

Article number 7S687706
EAN 8712734098513
UBB 500641033989
UNSPSC 31163100
Manufacturer article nr  542NBLU-100
Do not close this page. This message will disappear, when the page is fully loaded.