text.skipToContent text.skipToNavigation

Ripca Signaling Lamp 1.2W 24V W2X4.6D Base Clear BS-508 5 x 20mm 10-Piece


Article number 7Y906910
Colour Other
Socket W2x4.6d
Total length (mm) 20
Diameter 5
Suitable for rail traffic No
Number of filaments 1
Technology Other
Packed per 1

Specifications

Colour Other
Socket W2x4.6d
Total length (mm) 20
Diameter 5
Suitable for rail traffic No
Number of filaments 1
Technology Other
Standard indication (ECE) Other
Lamp power filament 1 (W) 1.2
Suitable for moped No
Suitable for motorbike No
Suitable for bicycle No
Suitable for vessel No
Suitable for head light passenger car No
Suitable for head light truck No
Suitable for other lighting passenger car No
Suitable for other lighting truck Yes
Suitable for planes No
Suitable for forklifts No
Lamp voltage (V) 24 - 24
Brand Ripca
Weight per piece (g) 8
Commodity code
Type Signaling Lamp

Article numbers

Article number 7Y906910
EAN 8712734056407
UBB 500640779566
UNSPSC 39100000
Manufacturer article nr  R13516-10
Do not close this page. This message will disappear, when the page is fully loaded.