text.skipToContent text.skipToNavigation

Ripca Multiple Connector Female 1-2.5mm² 8-Pole White 24.1mm Length 10-Piece


Article number 8M394953
Type of connection Other
Housing colour White
Number of poles 8
Contact type Pin
Material housing Plastic
Connectable conductor cross section solid-core (mm²) 1 - 2.5
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 1 - 2.5
Packed per 1

Specifications

Type of connection Other
Housing colour White
Number of poles 8
Contact type Pin
Material housing Plastic
Connectable conductor cross section solid-core (mm²) 1 - 2.5
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 1 - 2.5
Connectable conductor cross section fine-strand without cable end sleeve (mm²) 1 - 2.5
Connectable conductor cross section multi-wired (mm²) 1 - 2.5
Material insulation body Polyamide (PA)
Brand Ripca
Weight per piece (g) 83
Commodity code
Type Multiple Connector Female

Article numbers

Article number 8M394953
EAN 8712734016395
UBB 500644388026
UNSPSC 27110000
Manufacturer article nr  MWS8-10
Do not close this page. This message will disappear, when the page is fully loaded.