text.skipToContent text.skipToNavigation

Ripca Glass Fuse 10A Transparent 5 x 20mm 10-Piece


Article number 4B799790
Design Glass fuse
Voltage type AC/DC
Rated current (A) 10
Rated voltage (V) 250
Utilization category Other
Type of fuse status indicator Other
Brand Ripca
Packed per 1

Specifications

Design Glass fuse
Voltage type AC/DC
Rated current (A) 10
Rated voltage (V) 250
Utilization category Other
Type of fuse status indicator Other
Brand Ripca
Weight per piece (g) 100
Commodity code
Type Glass Fuse

Article numbers

Article number 4B799790
EAN 8712734013097
UBB 500644344052
UNSPSC 27110000
Manufacturer article nr  BF520.10A-10
Do not close this page. This message will disappear, when the page is fully loaded.