text.skipToContent text.skipToNavigation

Ripca Female Terminal 4.8 x 0.5mm PVC Insulation Red 20-16AWG 19mm Length 100-Piece


Article number 8N036420
Design Bushing
Halogen free No
Material Brass
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Packed per 1

Specifications

Design Bushing
Halogen free No
Material Brass
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Brand Ripca
Weight per piece (g) 79
Commodity code
Type Female Terminal

Article numbers

Article number 8N036420
EAN 8712734007959
UBB 500645487827
UNSPSC 31163100
Manufacturer article nr  141RED-100
Do not close this page. This message will disappear, when the page is fully loaded.