text.skipToContent text.skipToNavigation

Ripca Fuse Box 6-Way Side-Lock Fixed Connection 100 x 27 x 36.5mm


Article number 4C216545
Mounting method Print mounting
Connection type Other
Type of accessories/components Other
Dimensions glass fuse Blade fuse
Accessories Yes
Brand Ripca
Weight per piece (g) 52
Packed per 1

Specifications

Mounting method Print mounting
Connection type Other
Type of accessories/components Other
Dimensions glass fuse Blade fuse
Accessories Yes
Brand Ripca
Weight per piece (g) 52
Commodity code
Type Fuse Box

Article numbers

Article number 4C216545
EAN 8712734066147
UBB 500640700844
UNSPSC 24113100
Manufacturer article nr  FHA600-1
Do not close this page. This message will disappear, when the page is fully loaded.