text.skipToContent text.skipToNavigation

Ripca Heavy Duty Signaling Lamp 21W 24V BAU15S Base Clear BS-290GA 24.8 x 47.8mm 10-Piece


Article number 1O330496
Colour Other
Socket BAU15s
Total length (mm) 47.8
Diameter 24.8
Suitable for rail traffic No
Number of filaments 1
Technology Other
Packed per 1

Specifications

Colour Other
Socket BAU15s
Total length (mm) 47.8
Diameter 24.8
Suitable for rail traffic No
Number of filaments 1
Technology Other
Standard indication (ECE) PY21W
Lamp power filament 1 (W) 21
Suitable for moped No
Suitable for motorbike No
Suitable for bicycle No
Suitable for vessel No
Suitable for head light passenger car No
Suitable for head light truck Yes
Suitable for other lighting passenger car No
Suitable for other lighting truck Yes
Suitable for planes No
Suitable for forklifts No
Lamp voltage (V) 24 - 24
Brand Ripca
Weight per piece (g) 107
Commodity code
Type Heavy Duty Signaling Lamp

Article numbers

Article number 1O330496
EAN 8712734056353
UBB 500640779152
UNSPSC 39100000
Manufacturer article nr  R13496HDLL-10
Do not close this page. This message will disappear, when the page is fully loaded.