text.skipToContent text.skipToNavigation

Knipex Eye Type Cable Connector 12-10AWG Nylon Yellow 8mm Hole


Article number 1X190886
Halogen free No
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 8
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Packed per 1

Specifications

Halogen free No
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 8
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN Yes
Brand Knipex
Weight per piece (g) 231
Commodity code

Article numbers

Article number 1X190886
EAN 4003773076186
UBB 500641818991
UNSPSC 27110000
Manufacturer article nr  97 99 179
Do not close this page. This message will disappear, when the page is fully loaded.