text.skipToContent text.skipToNavigation

Ripca Ring Terminal 0.5-1.5mm² Red 4.3mm Hole 21.7mm 10-Piece


Article number 1W293557
Halogen free No
Total length (mm) 21.7
Reel/roll packaging No
Bolt dimension (metric) 4.3
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Suitable for fine strand conductors Yes
Packed per 1

Specifications

Halogen free No
Total length (mm) 21.7
Reel/roll packaging No
Bolt dimension (metric) 4.3
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
Sleeve form Short
According to DIN No
Brand Ripca
Weight per piece (g) 18
Commodity code
Type Ring Terminal

Article numbers

Article number 1W293557
EAN 8712734103484
UBB 500640764048
UNSPSC 31163100
Manufacturer article nr  MCS10634-1
Do not close this page. This message will disappear, when the page is fully loaded.